8-1/2" Chrome Plated Brass Tub Spout (3/4" x 1/2" FIP Base Conn.) Zoom

8-1/2" Chrome Plated Brass Tub Spout (3/4" x 1/2" FIP Base Conn.)

SKU:D01016

Brand: Jones Stephens

Jones Stephens
Qty Price
$68.25
/ each
In Stock! Ships in 24-48 Hours
(38 Available)

Specs

Connection Size: 3/4" x 1/2" FIP
Size: 8-1/2"
Finish: Chrome
Material: Brass
Type: Tub Spout

Description for Jones Stephens D01016

8-1/2" Chrome Plated Brass Tub Spout, 3/4" x 1/2" FIP Base Connection

8-1/2" Chrome Plated Brass Tub Spout (3/4" x 1/2" FIP Base Conn.)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons