2" x 3" Nickel Bronze Heavy Duty Shower Drain w/ 5" Round Strainer Zoom

2" x 3" Nickel Bronze Heavy Duty Shower Drain w/ 5" Round Strainer

SKU:D49057

Brand: Jones Stephens

Jones Stephens
Qty Price
$63.95
/ each
In Stock at Supplier! Ships in 24-48 Hours

Specs

Drain Size: 2"
2" x 3"
3"
Finish: Nickel Bronze
Spud Material: PVC
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Jones Stephens D49057

Heavy duty shower drain with spud and round strainer. For use with multi-head showers.

2" x 3" Nickel Bronze Heavy Duty Shower Drain w/ 5" Round Strainer

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons