2" x 3" Chrome Plated Heavy Duty Shower Drain w/ 5" Round Strainer Zoom

2" x 3" Chrome Plated Heavy Duty Shower Drain w/ 5" Round Strainer

SKU:D49059

Brand: Jones Stephens

Jones Stephens
Qty Price
$60.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Specs

Drain Size: 2"
2" x 3"
3"
Finish: Chrome
Spud Material: PVC
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Jones Stephens D49059

**Image may not represent actual product.**

2" x 3" Chrome Plated Heavy Duty Shower Drain w/ 5" Round Strainer

Q&A: Ask the Questions, share answers