Daytona
Description


**Image may not represent actual product.**
Read more
Specs
Drain Size:
2"
2" x 3"
3"
Finish:
Brushed Nickel
Spud Material:
PVC
Strainer Size:
5"
Strainer Shape:
Round
Spud Size:
3-1/2"
Type:
Shower Drain
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A