3" x 4" Polished Brass Heavy Duty Shower Drain w/ 5" Round Strainer Zoom

3" x 4" Polished Brass Heavy Duty Shower Drain w/ 5" Round Strainer

SKU:D49155

Brand: Jones Stephens

Jones Stephens
Qty Price
$63.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Drain Size: 3" x 4"
4"
3"
Finish: Polished Brass
Spud Material: Metal
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Jones Stephens D49155

Heavy duty shower drain with spud and round strainer. For use with multi-head showers.

3" x 4" Polished Brass Heavy Duty Shower Drain w/ 5" Round Strainer

Q&A: Ask the Questions, share answers