3" x 4" Nickel Bronze Heavy Duty Shower Drain w/ 5" Round Strainer Zoom

3" x 4" Nickel Bronze Heavy Duty Shower Drain w/ 5" Round Strainer

SKU:D49157

Brand: Jones Stephens

Jones Stephens
Qty Price
$63.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Specs

Drain Size: 3" x 4"
4"
3"
Finish: Nickel Bronze
Spud Material: Metal
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Jones Stephens D49157

Heavy duty shower drain with spud and round strainer. For use with multi-head showers.

3" x 4" Nickel Bronze Heavy Duty Shower Drain w/ 5" Round Strainer

Q&A: Ask the Questions, share answers