Description
Heavy duty shower drain with spud and round strainer. For use with multi-head showers.

Please Note: Image shown is only a representative and may not depict actual finish.
Read more
Specs
Drain Size:
3" x 4"
4"
3"
Finish:
Chrome
Spud Material:
Metal
Strainer Size:
5"
Strainer Shape:
Round
Spud Size:
3-1/2"
Type:
Shower Drain
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–7:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A