3" x 4" Pearl Nickel Heavy Duty PVC Shower Drain w/ 5" Round Strainer Zoom

3" x 4" Pearl Nickel Heavy Duty PVC Shower Drain w/ 5" Round Strainer

SKU:D4984NP

Brand: Jones Stephens

Jones Stephens
Qty Price
$57.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Specs

Finish: Pearl Nickel
Drain Size: 3" x 4"
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Spud Material: PVC
Type: Shower Drain

Description for Jones Stephens D4984NP

Heavy duty PVC shower drain with plastic spud and round strainer.

Please Note: Image shown is only a representative and may not depict actual finish.

3" x 4" Pearl Nickel Heavy Duty PVC Shower Drain w/ 5" Round Strainer

Q&A: Ask the Questions, share answers