3" x 4" Pearl Nickel Heavy Duty Shower Drain w/ 5" Round Strainer Zoom

3" x 4" Pearl Nickel Heavy Duty Shower Drain w/ 5" Round Strainer

SKU:D4991NP

Brand: Jones Stephens

Jones Stephens
Qty Price
$73.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Specs

Drain Size: 3" x 4"
4"
3"
Finish: Pearl Nickel
Spud Material: Metal
Strainer Size: 5"
Strainer Shape: Round
Spud Size: 3-1/2"
Type: Shower Drain

Description for Jones Stephens D4991NP

Heavy duty shower drain with spud and round strainer. For use with multi-head showers.

Please Note: Image shown is only a representative and may not depict actual finish.

3" x 4" Pearl Nickel Heavy Duty Shower Drain w/ 5" Round Strainer

Q&A: Ask the Questions, share answers