2" x 3" Pearl Nickel Shower Drain w/ 4-1/4" Round Strainer Zoom

2" x 3" Pearl Nickel Shower Drain w/ 4-1/4" Round Strainer

SKU:D5001NP

Brand: Jones Stephens

Jones Stephens
Qty Price
$41.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Specs

Finish: Pearl Nickel
Drain Size: 2" x 3"
Strainer Size: 4-1/4"
Strainer Shape: Round
Spud Size: 2"
Type: Shower Drain

Description for Jones Stephens D5001NP

Shower drain with spud and round strainer.

Please Note: Image shown is only a representative and may not depict actual finish.

2" x 3" Pearl Nickel Shower Drain w/ 4-1/4" Round Strainer

Q&A: Ask the Questions, share answers