(41S-6) 3/8" Brass Short Flare Nut Zoom

(41S-6) 3/8" Brass Short Flare Nut

SKU:F40-004

Brand: Jones Stephens

Jones Stephens
Qty Price
$0.59
/ each
$5.40 / box (10 units x $0.54)
In Stock! Ships in 24-48 Hours
(193 Available)

Specs

Size: 3/8"
Material: Brass
Connection Type: Flared
Application: Plumbing

Description for Jones Stephens F40-004

Short Flare Nut

(41S-6) 3/8" Brass Short Flare Nut

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens Corp(41S-12) 3/4" Brass Short Flare Nut
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
2.0

Works, But Too Snug

By Tyrone Shulace

from western N.C.

Verified Buyer

Comments about (41S-12) 3/4" Brass Short Flare Nut:

I recently installed a 3/4" propane line and used these flare nuts. It was quite a fight to get them on to the 3/4" soft copper tubing prior to flaring. I certainly wouldn't want to be a professional installer trying to wrestle these flare nuts onto copper tubing all day long! If they made the opening a few mils larger, it would be a big help.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons