(641FS-4) 1/4" Brass Short Forged Flare Nut Zoom

(641FS-4) 1/4" Brass Short Forged Flare Nut

SKU:F40-009

Brand: Jones Stephens

Jones Stephens
Qty Price
$0.77
/ each
$7.00 / box (10 units x $0.70)
In Stock! Ships in 24-48 Hours
(433 Available)
0

Specs

Size: 1/4"
Material: Brass
Connection Type: Flared
Application: Plumbing

Description for Jones Stephens F40-009

Short Forged Flare Nut

(641FS-4) 1/4" Brass Short Forged Flare Nut

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • (641FS-10) 5/8" Brass Short Forged Flare Nut

    Q:

    What is the difference between a short flair and a long flair nut? do they both have the same angle on the flair? Which would be best for propane?
    Thanks,

    James Savage,
    Lindale, Texas
    Asked on 6/8/2012 by James from Lindale, Texas

    1 answer

    • VERIFIED BUYER

      A:

      The angle on the flare nuts is the same. Long flare nuts are generally used for water lines and the short flare nuts are generally used on refrigerant and gas lines. Your best option for a propane line is a short, forged flare nut because the forged nuts are more robust. They handle heating and cooling cycles better, especially if the nut is going to be used outside. You should check with your local building department or propane supplier to see if they have any special requirements. Hope that helps.

      Answered on 6/8/2012 by Anthony from New York
Displaying question 1

Do you have a question about this product?