(39-10) 5/8" Brass Flare Plug Zoom

(39-10) 5/8" Brass Flare Plug

SKU:F40-018

Brand: Jones Stephens

Jones Stephens
Qty Price
$1.90
/ each
$17.10 / box (10 units x $1.71)
In Stock! Ships in 24-48 Hours
(246 Available)
0

Specs

Size: 5/8"
Material: Brass
Connection Type: Flared
Application: Plumbing

Description for Jones Stephens F40-018

Flare Plug

(39-10) 5/8" Brass Flare Plug

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens Corp(39-4) 1/4" Brass Flare Plug
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent

By Ron

from Oklahoma City

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about (39-4) 1/4" Brass Flare Plug:

        I use these to plug my HVAC hoses to keep dirt and debris out of them. Great item.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers