(40-4) 1/4" Brass Flare Cap Zoom

(40-4) 1/4" Brass Flare Cap

SKU:F40-019

Brand: Jones Stephens

Jones Stephens
Qty Price
$0.35
/ each
$3.20 / box (10 units x $0.32)
In Stock! Ships in 24-48 Hours
(566 Available)

Specs

Size: 1/4"
Material: Brass
Connection Type: Flared
Application: Plumbing

Description for Jones Stephens F40-019

Flare Cap

(40-4) 1/4" Brass Flare Cap

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens Corp(40-4) 1/4" Brass Flare Cap
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent

By Ron

from `Oklahoma City

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about (40-4) 1/4" Brass Flare Cap:

        I use these to cap various HVAC tools to keep dirt and debris out. Great item.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • (40-4) 1/4" Brass Flare Cap

          Q:

          What is the across flat dimension (i.e. 1/2" or 9/16")?
          Asked on 8/27/2013 by Stan from Hampton, VA

          1 answer

          • CUSTOMER CARE

            A:

            The F40-019 is 1/2" across.

            Answered on 9/26/2013 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons