(40-8) 1/2" Brass Flare Cap Zoom

(40-8) 1/2" Brass Flare Cap

SKU:F40-021

Brand: Jones Stephens

Jones Stephens
Qty Price
$0.85
/ each
$7.70 / box (10 units x $0.77)
In Stock! Ships in 24-48 Hours
(1198 Available)
0

Specs

Size: 1/2"
Material: Brass
Connection Type: Flared
Application: Plumbing

Description for Jones Stephens F40-021

Flare Cap

(40-8) 1/2" Brass Flare Cap

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens Corp(40-10) 5/8" Brass Flare Cap
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

would buy this product again

By John

from Birmingham, AL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about (40-10) 5/8" Brass Flare Cap:

        I needed to cap a flared gas cutoff for extra safety. These worked great and the price was a lot lower than Lowes and Home Depot.

        • Was this a gift?:
        • No
         
        5.0

        Excellent

        By Ron

        from `Oklahoma City

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about (40-4) 1/4" Brass Flare Cap:

              I use these to cap various HVAC tools to keep dirt and debris out. Great item.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • (40-4) 1/4" Brass Flare Cap

                Q:

                What is the across flat dimension (i.e. 1/2" or 9/16")?
                Asked on 8/27/2013 by Stan from Hampton, VA

                1 answer

                • CUSTOMER CARE

                  A:

                  The F40-019 is 1/2" across.

                  Answered on 9/26/2013 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?