(42-6) 3/8" Brass Flare Union Zoom

(42-6) 3/8" Brass Flare Union

SKU:F40-025

Brand: Jones Stephens

Jones Stephens
Qty Price
$0.95
/ each
$8.60 / box (10 units x $0.86)
In Stock! Ships in 24-48 Hours
(1135 Available)
0

Specs

Size: 3/8"
Material: Brass
Connection Type: Flared
Application: Plumbing

Description for Jones Stephens F40-025

Flare Union

(42-6) 3/8" Brass Flare Union

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens(42-5) 5/16" Brass Flare Union
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
2.0

Flare fittings

By Lloyd the DIYer

from Liberty Hill, Texas

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about (42-5) 5/16" Brass Flare Union:

        I ordered 4 of these unions and, in my opinion, 3 of them had manufacturing defects. They leaked because the sealing surface had gouges. Seems like poor quality related to manufacturing problems.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers