(44-5) 5/16" Brass Flare Tee Zoom

(44-5) 5/16" Brass Flare Tee

SKU:F40-034

Brand: Jones Stephens

Jones Stephens
Qty Price
$3.89
/ each
$35.10 / box (10 units x $3.51)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Specs

Size: 5/16"
Material: Brass
Connection Type: Flared
Application: Plumbing

Description for Jones Stephens F40-034

Flare Tee

(44-5) 5/16" Brass Flare Tee

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens(44-10) 5/8" Brass Flare Tee
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good Quality

By OceanSkitcher

from Beaufort, S.C.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about (44-10) 5/8" Brass Flare Tee:

        Perfect fit, good quality. I have ordered lots of gas fittings from SupplyHouse, 3 times in the last month. Everything as in stock, ordered and shipped by next day.

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers