(45-66) 3/8" Flare x 3/8" MIP Brass Branch Tee Zoom

(45-66) 3/8" Flare x 3/8" MIP Brass Branch Tee

SKU:F40-041

Brand: Jones Stephens

Jones Stephens
Qty Price
$5.09 $3.19
/ each
$45.90 $31.90 / box (10 units x $3.19)
In Stock! Ships in 24-48 Hours
(35 Available)
0

Specs

Size: 3/8" x 3/8"
Connection Type: Flared
Threaded
Thread Type: Male
Material: Brass
Application: Plumbing

Description for Jones Stephens F40-041

Flare x MIP Branch Tee

(45-66) 3/8" Flare x 3/8" MIP Brass Branch Tee

Q&A: Ask the Questions, share answers