(50-66) 3/8" Flare x 3/8" FIP Brass Elbow Zoom

(50-66) 3/8" Flare x 3/8" FIP Brass Elbow

SKU:F40-057

Brand: Jones Stephens

Jones Stephens
Qty Price
$2.75
/ each
$24.80 / box (10 units x $2.48)
In Stock! Ships in 24-48 Hours
(55 Available)
0

Specs

Size: 3/8" x 3/8"
Material: Brass
Connection Type: Flared
Threaded
Thread Type: Male
Application: Plumbing

Description for Jones Stephens F40-057

Flare x FIP Elbow

(50-66) 3/8" Flare x 3/8" FIP Brass Elbow

Q&A: Ask the Questions, share answers