(50-68) 3/8" Flare x 1/2" FIP Brass Elbow Zoom

(50-68) 3/8" Flare x 1/2" FIP Brass Elbow

SKU:F40-058

Brand: Jones Stephens

Jones Stephens
Qty Price
$3.35
/ each
$30.20 / box (10 units x $3.02)
In Stock! Ships in 24-48 Hours
(94 Available)
0

Specs

Size: 3/8" x 1/2"
Material: Brass
Connection Type: Flared
Threaded
Thread Type: Male
Application: Plumbing

Description for Jones Stephens F40-058

Flare x FIP Elbow

(50-68) 3/8" Flare x 1/2" FIP Brass Elbow

Q&A: Ask the Questions, share answers