Daytona
Description
Flare x MIP Half Union
Read more
Specs
Size:
3/8" x 3/8"
Material:
Brass
Connection Type:
Flare
Threaded
Thread Type:
Male
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

5 Product Reviews

Product Q&A