(49-62) 3/8" Flare x 1/8" MIP Brass Elbow Zoom

(49-62) 3/8" Flare x 1/8" MIP Brass Elbow

SKU:F40-086

Brand: Jones Stephens

Jones Stephens
Qty Price
$2.40
/ each
$21.60 / box (10 units x $2.16)
In Stock! Ships in 24-48 Hours
(31 Available)
0

Specs

Size: 3/8" x 1/8"
Material: Brass
Connection Type: Flared
Threaded
Thread Type: Male
Application: Plumbing

Description for Jones Stephens F40-086

Flare x MIP Elbow

(49-62) 3/8" Flare x 1/8" MIP Brass Elbow

Q&A: Ask the Questions, share answers