(49-88) 1/2" Flare x 1/2" MIP Brass Elbow Zoom

(49-88) 1/2" Flare x 1/2" MIP Brass Elbow

SKU:F40-092

Brand: Jones Stephens

Jones Stephens
Qty Price
$3.40
/ each
$30.60 / box (10 units x $3.06)
In Stock! Ships in 24-48 Hours
(276 Available)
0

Specs

Size: 1/2" x 1/2"
Material: Brass
Connection Type: Flared
Threaded
Thread Type: Male
Application: Plumbing

Description for Jones Stephens F40-092

Flare x MIP Elbow

(49-88) 1/2" Flare x 1/2" MIP Brass Elbow

Q&A: Ask the Questions, share answers