(70-6) 3/8" Brass Female Flare Swivel Zoom

(70-6) 3/8" Brass Female Flare Swivel


Brand: Jones Stephens

Jones Stephens
Qty Price
/ each
$32.40 / box (10 units x $3.24)
In Stock! Ships in 24-48 Hours
(1389 Available)


Size: 3/8"
Material: Brass
Connection Type: Flared
Application: Plumbing

Description for Jones Stephens F40-095

Female Flare Swivel

(70-6) 3/8" Brass Female Flare Swivel

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • (70-4) 1/4" Brass Female Flare Swivel


    Will this work on 2 standard 1/4" NPT brass pipe ends, ie aren't the "flare" elements internal to the swivel/union?
    Asked on 10/25/2015 by bsedar

    2 answers



      NO -- These are just two flare nuts back to back on a very short piece of
      tubing -- sort of like a 1/4" female coupling. Will not fit NPT threads
      at all.

      Answered on 10/25/2015 by Anonymous


      I don't think you con put this directly onto a pipe end. the flared
      parts are on the tube between the two nuts on the part photographed.
      They have to be screwed onto male flares to seal.

      Answered on 10/25/2015 by Anonymous
Displaying question 1

Do you have a question about this product?