(40-5) 5/16" Brass Flare Cap Zoom

(40-5) 5/16" Brass Flare Cap

SKU:F40-098

Brand: Jones Stephens

Jones Stephens
Qty Price
$1.08
/ each
$9.80 / box (10 units x $0.98)
In Stock! Ships in 24-48 Hours
(1631 Available)
0

Specs

Size: 5/16"
Material: Brass
Connection Type: Flared
Application: Plumbing

Description for Jones Stephens F40-098

Flare Cap

(40-5) 5/16" Brass Flare Cap

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens(40-10) 5/8" Brass Flare Cap
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Very good price on these

By Jeff

from Sacramento, CA

Verified Buyer

Comments about (40-4) 1/4" Brass Flare Cap:

They work great for on backflows and are have a very good price.

  • Was this a gift?:
  • No
 
5.0

would buy this product again

By John

from Birmingham, AL

Verified Buyer

Comments about (40-10) 5/8" Brass Flare Cap:

I needed to cap a flared gas cutoff for extra safety. These worked great and the price was a lot lower than Lowes and Home Depot.

  • Was this a gift?:
  • No
 
5.0

Excellent

By Ron

from `Oklahoma City

Verified Buyer

Comments about (40-4) 1/4" Brass Flare Cap:

I use these to cap various HVAC tools to keep dirt and debris out. Great item.

  • Was this a gift?:
  • No

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • (40-4) 1/4" Brass Flare Cap

    Q:

    What is the across flat dimension (i.e. 1/2" or 9/16")?
    Asked on 8/27/2013 by Stan from Hampton, VA

    1 answer

    • CUSTOMER CARE

      A:

      The F40-019 is 1/2" across.

      Answered on 9/26/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?