(46-1012) 5/8" Flare x 3/4" FIP Brass Coupling Zoom

(46-1012) 5/8" Flare x 3/4" FIP Brass Coupling

SKU:F40-101

Brand: Jones Stephens

Jones Stephens
Qty Price
$2.80
/ each
$25.20 / box (10 units x $2.52)
In Stock! Ships in 24-48 Hours
(1004 Available)
0

Specs

Size: 5/8" x 3/4"
Material: Brass
Connection Type: Flared
Threaded
Thread Type: Female
Application: Plumbing

Description for Jones Stephens F40-101

Flare x FIP Coupling

(46-1012) 5/8" Flare x 3/4" FIP Brass Coupling

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens(46-88) 1/2" Flare x 1/2" FIP Brass Coupling
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

no surprises!!

By dave

from Angel Fire

Verified Buyer

Comments about (46-108) 5/8" Flare x 1/2" FIP Brass Coupling:

worked as expected,

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • (46-88) 1/2" Flare x 1/2" FIP Brass Coupling

    Q:

    The description doesn't specifically say "lead-free". Is this item safe for potable water?
    Asked on 6/29/2014 by Russ

    1 answer

    • CUSTOMER CARE

      A:

      No this is not designed for potable water applications and it is not lead free, it is designed for use with gas.

      Answered on 7/1/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?