1-1/2" x 48" Grab Bar w/ Exposed Flange (Peened Finish) Zoom

1-1/2" x 48" Grab Bar w/ Exposed Flange (Peened Finish)

SKU:G13248

Brand: Jones Stephens

Jones Stephens
Qty Price
$45.25
/ each
$214.75 / box (5 units x $42.95)
In Stock! Ships in 24-48 Hours
(102 Available)
0

Specs

Size: 1-1/2"
48"
1-1/2" x 48"
Finish: Peened
Material: Stainless Steel
Type: Grab Bar

Description for Jones Stephens G13248

Features:

  • 18 Gauge Stainless Steel
  • Meets 900 lb. downward pull when installed properly
  • Meets federal specification WW-P-541/8B, Amendment 1, 16 April 1990
  • Meets ANSI 117.1 and all ADA Code requirements
  • Meets federal specifications for FHA, VA hospital, private construction
  • Individually bagged with stainless steel mounting screws

1-1/2" x 48" Grab Bar w/ Exposed Flange (Peened Finish)

Q&A: Ask the Questions, share answers