1-1/2" Chrome Plated Lift & Turn Bath Drain (Zinc Body) Zoom

1-1/2" Chrome Plated Lift & Turn Bath Drain (Zinc Body)

SKU:P-35060

Brand: Jones Stephens

Jones Stephens
Qty Price
$5.56
/ each
In Stock at Supplier! Ships in 24-48 Hours

Specs

Drain Size: 1-1/2"
Drain Type: Lift & Turn Drain
Material: Zinc
Finish: Chrome
Outside Diameter: 1-7/8"
Type: Bath Drain

Description for Jones Stephens P-35060

Lift and Turn Bath Drains

  • Chrome Plated
  • 2-11/16" OD Flange

1-1/2" Chrome Plated Lift & Turn Bath Drain (Zinc Body)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons