1-3/8" Chrome Plated Lift & Turn Bath Drain (Zinc Body) Zoom

1-3/8" Chrome Plated Lift & Turn Bath Drain (Zinc Body)

SKU:P35061

Brand: Jones Stephens

Jones Stephens
Qty Price
$5.06
/ each
In Stock! Ships in 24-48 Hours
(3047 Available)

Specs

Drain Size: 1-3/8"
Drain Type: Lift & Turn Drain
Material: Zinc
Finish: Chrome
Outside Diameter: 1-5/8"
Type: Bath Drain

Description for Jones Stephens P35061

Lift and Turn Bath Drains

  • Chrome Plated
  • 2-11/16" OD Flange

1-3/8" Chrome Plated Lift & Turn Bath Drain (Zinc Body)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons