1-3/8" Chrome Plated Zinc Friction Lift Bath Drain Zoom

1-3/8" Chrome Plated Zinc Friction Lift Bath Drain

SKU:P35077

Brand: Jones Stephens

Jones Stephens
Qty Price
$7.35
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
0

Specs

Drain Size: 1-3/8"
Drain Type: Friction Lift Drain
Material: Zinc
Finish: Chrome
Type: Bath Drain

Description for Jones Stephens P35077

Chrome Plated Friction Lift Tub Drain

1-3/8" Chrome Plated Zinc Friction Lift Bath Drain

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1-3/8" Chrome Plated Zinc Friction Lift Bath Drain

    Q:

    What is the size of the flange for this drain. I need something close to 3". The hole in the tub is 2.5". would there also be a elbow for this that would fit 1 1/2" PVC?
    Asked on 3/31/2015 by Hate Plumbing from Gardner, Kansas

    1 answer

    • CUSTOMER CARE

      A:

      The drain flange is 2.75" wide.

      Answered on 4/9/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?