1-1/2" White Hollow Rubber Basin & Tub Stopper Zoom

1-1/2" White Hollow Rubber Basin & Tub Stopper

SKU:P35150

Brand: Jones Stephens

Jones Stephens
Qty Price
$0.34
/ each
$7.75 / box (25 units x $0.31)
In Stock! Ships in 24-48 Hours
(1839 Available)
0

Specs

Size: 1-1/2"
Top: 1-5/8"
Bottom: 1-3/8"
Material: Rubber
Type: Tub Stopper

Description for Jones Stephens P35150

White hollow rubber basin and tub stopper with rustproof ring

1-1/2" White Hollow Rubber Basin & Tub Stopper

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens1-1/2" White Hollow Rubber Basin & Tub Stopper
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Stopper

By Jay

from South carolina

Verified Buyer

Comments about 1-1/2" White Hollow Rubber Basin & Tub Stopper:

It was what I wanted

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers