1-5/8" White Hollow Rubber Basin & Tub Stopper Zoom

1-5/8" White Hollow Rubber Basin & Tub Stopper

SKU:P35158

Brand: Jones Stephens

Jones Stephens
Qty Price
$0.36
/ each
$8.25 / box (25 units x $0.33)
In Stock! Ships in 24-48 Hours
(1566 Available)

Specs

Size: 1-5/8"
Top: 1-25/32"
Bottom: 1-19/32"
Material: Rubber
Type: Tub Stopper

Description for Jones Stephens P35158

White hollow rubber basin and tub stopper with rustproof ring

1-5/8" White Hollow Rubber Basin & Tub Stopper

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens1-1/2"" White Hollow Rubber Basin & Tub Stopper
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Stopper

By Jay

from South carolina

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2"" White Hollow Rubber Basin & Tub Stopper:

        It was what I wanted

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons