2" Chrome Shower Head w/ Brass Ball, 2.5 GPM Zoom

2" Chrome Shower Head w/ Brass Ball, 2.5 GPM

SKU:S01003

Brand: Jones Stephens

Jones Stephens
Qty Price
$4.55
/ each
$216.50 / box (50 units x $4.33)
In Stock! Ships in 24-48 Hours
(487 Available)
0

Specs

Size: 2"
Flow Rate (GPM): 2.5
Finish: Chrome
Material: Plastic
Type: Shower Head

Description for Jones Stephens S01003

2" Chrome shower head with brass ball. Flow rate of 2.5 gpm.

2" Chrome Shower Head w/ Brass Ball, 2.5 GPM

Q&A: Ask the Questions, share answers