3" Chrome Adjustable Shower Head, 2.5 GPM Zoom

3" Chrome Adjustable Shower Head, 2.5 GPM

SKU:S01010

Brand: Jones Stephens

Jones Stephens
Qty Price
$43.85
/ each
$416.50 / box (10 units x $41.65)
In Stock! Ships in 24-48 Hours
(149 Available)
0

Specs

Size: 3"
Finish: Chrome
Flow Rate (GPM): 2.5
Material: Brass
Type: Shower Head

Description for Jones Stephens S01010

3" Chrome Adjustable Shower Head. Flow rate of 2.5 gpm.

3" Chrome Adjustable Shower Head, 2.5 GPM

Q&A: Ask the Questions, share answers