Chrome Plated Vandal Proof Shower Head, 2.5 GPM Zoom

Chrome Plated Vandal Proof Shower Head, 2.5 GPM

SKU:S01015

Brand: Jones Stephens

Jones Stephens
Qty Price
$5.65
/ each
In Stock! Ships in 24-48 Hours
(546 Available)
0

Specs

Finish: Chrome
Material: Plastic
Flow Rate (GPM): 2.5
Type: Shower Head

Description for Jones Stephens S01015

Vandal Proof Chrome Plated Shower Head

Features:

  • 2.5 gpm flow rate
  • Brass ball
  • Spray adjusts from coarse to fine
  • Secures with set screw, hex key included

Chrome Plated Vandal Proof Shower Head, 2.5 GPM

Q&A: Ask the Questions, share answers