Plastic Shower Head Flow Restrictor, 2.5 GPM Zoom

Plastic Shower Head Flow Restrictor, 2.5 GPM

SKU:S01080

Brand: Jones Stephens

Jones Stephens
Qty Price
$0.21
/ each
$4.75 / box (25 units x $0.19)
In Stock! Ships in 24-48 Hours
(859 Available)
0

Specs

Material: Plastic
Flow Rate:
?
2.5 GPM
Type: Flow Restrictor

Description for Jones Stephens S01080

Plastic Shower Head Flow Restrictor, 2.5 GPM

Plastic Shower Head Flow Restrictor, 2.5 GPM

REVIEW SNAPSHOT®

by PowerReviews
Jones StephensPlastic Shower Head Flow Restrictor, 2.5 GPM
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Perfect for Economical Water Usage

By General Manager

from Wichita, KS

Verified Buyer

Comments about Plastic Shower Head Flow Restrictor, 2.5 GPM:

We are a large apartment complex. We went through and installed all of these. They fit great. They didn't fit on some shower heads that the Tenants had installed, but they fit in 99% of the shower heads.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers