5' x 40' Shower Pan Liner Zoom

5' x 40' Shower Pan Liner

SKU:S995040

Brand: Jones Stephens

Jones Stephens
Qty Price
$336.55
/ each
In Stock! Ships in 24-48 Hours
(178 Available)
0

Specs

Size: 5' x 40'
Width (Feet): 5'
Type: Shower Pan Liner

Description for Jones Stephens S995040

Features:

  • 40 mil thickness
  • Meets ASTM D4551
  • PVC shower pan liner is listed by UPC
  • Marked in 6" increments for easy measurements
  • Treated to prevent the growth of fungus, mold and mildew

5' x 40' Shower Pan Liner

Q&A: Ask the Questions, share answers