1-1/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6' Zoom

1-1/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

SKU:6RXL038118

Brand: K-Flex

K-Flex
Qty Price
$6.05
/ each
$117.00 / box (20 units x $5.85)
In Stock! Ships in 24-48 Hours
(266 Available)
0

Resources

Specs

Application: 1" Pipe
Wall Thickness: 3/8"
R-Value:
?
2.3
Color: Black
Length (Feet): 6 ft.
Operating Temp Range: -70°F to 200°F
Density: 3-6 PCF
Water Absorption: <0.20% by volume
Chemical/Solvent Resistance: Good
Mildew Resistance/Air Erosion: Pass
Ozone Resistance: Pass

Description for K-Flex 6RXL038118

Overview:

Insul-Lock® insulation products and accessories are widely recognized by the HVACR and Plumbing wholesale trade. They offer superior product characteristics such as cold weather flexibility, durable skin surface and exacting manufacturing tolerances.

Insul-Lock® Seam-Seal pipe insulation is an environmentally friendly, CFC-free, flexible elastomeric insulation, pre-slit with a factory-applied pressure sensitive adhesive. It is black in color and identified as Insul-Lock® Seam-Seal. This superior closed cell insulation is designed to retard heat flow and prevent condensation when properly installed. Insul-Lock® Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Insul-Lock® Seam-Seal has the same excellent insulation properties as standard Insul-Tube® and is used on similar applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. Insul-Lock® Seam- Seal can be used with heat tracing/heat tapes.

Insul-Lock uses the pressure sensitive adhesive (PSA) seam-seal system. The PSA system enables the user to fit the tube over the pipe, peel back the release liner and apply pressure to close (starting at the ends and working your way to the center) to install your insulation in seconds! This system guarantees a strong, durable seal without the risk of messy adhesives that could spill.

Insul-Lock® Seam-Seal is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth.

K-Flex USA elastomeric insulation products are GREENGUARD® certified as low VOC materials, meeting the requirements of the Children and Schools classification, the most stringent requirements. Additionally, all K-Flex USA elastomeric insulation products are GREENGUARD® listed for mold resistance and meet the "mold resistant" criteria.

Features and Benefits:

  • Faster install
  • Ideal for straight runs
  • Moisture vapor resistance
  • Seam seal pressure sensitive adhesive (PSA) for quick and easy installation with no mess
  • Withstands temperature ranges of -70°F to 200°F (-57°C to 93°C)
  • Mold and mildew resistant
Applications:
  • Systems
    • Air conditioning
    • Cold water
    • Chilled water
    • Refrigeration
    • Duct wrap
    • Hot water
  • Projects
    • Commercial/multi-family housing
    • Hospitals
    • Hotels
    • Schools
    NOTE: For more detailed product information, see the "Product Information/Specifications" document below.

1-1/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

REVIEW SNAPSHOT®

by PowerReviews
K-Flex7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'
 
4.5

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Excellent Product! Excellent Service

        By Doc Z

        from Rochester, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

              Replaced the original insulation that was only 3 years old. The quality of this product was markedly better than the original. Shipping was lightning fast, and I received the product WAY faster than anticipated.

              A++++ for the entire purchase experience!

              • Was this a gift?:
              • No
               
              4.0

              Great price

              By homediy

              from Chalmette, LA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                    Product was exactly what ordered and delivered promptly. Packaging was less than desirable. Some pieces were bent, crushed, deformed and usable.

                    • Was this a gift?:
                    • No

                    (0 of 1 customers found this review helpful)

                     
                    4.0

                    Must be taped!

                    By DaveBailey

                    from Grosse Ile, MI.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 2-1/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                          Tight fit. Make sure you OverSize Diameters!

                          • Was this a gift?:
                          • No
                           
                          5.0

                          I did like this product.

                          By cuz

                          from Walkertown NC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                I used this product wrapping 3/4 pex for a water stove. Was easy to use plus made a great looking job. Will know later if it does keep the hot water hot going from the water stove to the heat exchanger in my forced air duck work. No problems with the product and got great service with the people from Pex supply.

                                • Was this a gift?:
                                • No

                                (0 of 1 customers found this review helpful)

                                 
                                5.0

                                looks great, clean

                                By john

                                from indiana

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                      this looks so much better than the fiberglass wrap. conforms around joints and elbows great

                                      • Was this a gift?:
                                      • No
                                       
                                      4.0

                                      Gets the job done, but...

                                      By Terry the almost-handyman

                                      from Rochester, NY

                                      Verified Buyer

                                      Comments about 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                      Great price for a good material.

                                      I used this to insulate mostly-exposed hot water pipes in my unfinished basement. It's fast, easy and a sharp knife provides surprisingly exact cuts. It's flexible enough to be stretched a bit to get into tight spaces between, say, the pipe and a beam. The top layer can fails and split open a bit in spots.

                                      I couldn't give it a full five stars because the adhesive is tricky. It works well if you connect the sides correctly to close the seam, but it can't be re-placed once stuck together. It can be pulled off the base material, especially at the end of the insulation section.

                                      Be careful, take your time and you should be OK.

                                       
                                      4.0

                                      works as it should

                                      By Doug

                                      from Michigan

                                      Verified Buyer

                                      Comments about 1-3/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                      I insulated both heating and heat pump cooling piping with this insulation. It has worked as expected. It cuts easily and seals nicely to prevent condensation.

                                      (0 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Great product

                                      By Dean

                                      from Bloomington, NY

                                      Verified Buyer

                                      Comments about 1-5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                      Very nice insulation wrap. Two sealing tapes installed right on product, just peel and press together. Seems like it will last for along time.

                                      Displaying reviews 1-8

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      8 Questions | 10 Answers
                                      Displaying questions 1-8
                                      • 1-5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        I have a 1 1/2 sump pump line that extends 18 inches past the exterior wall. I live in Wisconsin and was wondering if this will help the 18 inch of pipe sticking out the exterior wall from freezing. The water from the sump pump is then piped underground to a drainage ditch. The underground pipe never seems to freeze, but that 18 inches of pipe seems to. Can you help??
                                        Asked on 4/1/2014 by HD

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, adding insulation to the exposed 18" of pipe will help reduce the risk of freezing. This product has moderate UV resistance and can be used in outdoor applications (except roofs).

                                          Answered on 4/2/2014 by SupplyHouse Staff from New York
                                      • 5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        I read and my supplier says that the pre-glue strip foam pipe insulation cannot be used on PEX. What makes some insulation PEX ready and some not? What makes the Insul-Lock PEX compatible?
                                        Asked on 7/15/2013 by James

                                        1 answer

                                        • VERIFIED BUYER

                                          A:

                                          There's no thermal reason that it won't work, and the diameters are about the same, but there's no effective way to install/hang/support it and have it look decent.  As well, PEX expands and contracts which, depending on how the insulation is installed and supported, may cause the glue seals the separate over time.
                                          If allowance were made for expansion, the foam insul could be used on stick (non-flexible)PEX, but that's typically only 1-inch and larger pipe.

                                          Answered on 7/15/2013 by Anonymous
                                      • 1-3/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        Hi, will this product fit 1 1/4" cast iron pipes?

                                        thanks
                                        Asked on 10/17/2012 by travis from United States

                                        2 answers

                                        • VERIFIED BUYER

                                          A:

                                          Travis,
                                          I'm assuming you mean 1-1/4 "black iron" pipe instead of "cast iron". In
                                          which case a 1-1/4" black iron pipe has an outside diameter of 1.66",
                                          therefore, this choice of insulation will not work.
                                          PAT DIVITO, PE l FLUOR l Mgr Electrical Engineering, Data Center and
                                          Integrated Systems Support l Facility Management l ****@***.*** l O
                                          ***.****l M***.****
                                          From:

                                          Answered on 10/18/2012 by Anonymous
                                        • CUSTOMER CARE

                                          A:

                                          It will fit any pipe with a 1-3/8" outside diameter.

                                          Answered on 10/26/2012 by PexSupply Staff from NY
                                      • 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        I am puting in a hot watter circulaing reiculating system for my new tankless system using 3/4 pex . I want to insulate the hot water piping . all is installed in basemnt .Don't want to loose heat in circulting lines.What schould I use for pipe insulation?
                                        Asked on 5/13/2012 by Gary from Cleveland,ohio

                                        2 answers

                                        • VERIFIED BUYER

                                          A:

                                          First, remember pex needs to be supported. Plan the support system while
                                          planning the insulation of the line.
                                          Doubling the R-value does not mean you cut the heat loss in half. However
                                          added insulation will always reduce the loss. The key is that there is a
                                          point of diminishing returns.
                                          If you can afford it and want to reduce as much heat loss as possible -
                                          double up on the insulation. The key is that corners, bends, connectors
                                          should also be insulated and sealed. I my recirc lines I can feel and
                                          measure some heat loss through the insulation even though I used a ½ wall
                                          insulation. I will probably go back and add a second thicker (cheaper)
                                          layer of pipe insulation on top of what I had previously done.
                                          You need to meet the minimal codes in your area. After that it comes down
                                          to how much you are willing to spend and if you are expecting a fast or
                                          slow return on your investment.

                                          Answered on 5/13/2012 by Anonymous
                                        • CUSTOMER CARE

                                          A:

                                          This is the proper insulation for 3/4" PEX that we carry. We also sell pre-insulated AquaPEX tubing from Uponor.

                                          Answered on 5/23/2012 by PexSupply Staff from NY
                                      • 1/2" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        I have pex tubing in my attic that sometimes freezes in the winter. Can this be used to insulate pex?
                                        Asked on 12/12/2011 by buddha from cleveland

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This insulation can be used with PEX. PEX has the same outside diameter as copper and CPVC. Outside diameter will always be 1/8" larger than the listed size of the tubing.

                                          Answered on 12/12/2011 by PexSupply Staff from NY
                                      • 5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        Do you carry any pipe insullation for 3/4" AC copper pipe?
                                        Asked on 9/23/2010 by GARY from MARLTON, NJ

                                        1 answer

                                      • 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        CAN I USE THIS PRODUCT ON 90 DEGREE BENDS? iF NOT WHAT DO YOU SUGGEST?
                                        Asked on 9/20/2010 by GARY from MARLTON, NJ

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, this material is able to make 90 degree bends.

                                          Answered on 9/21/2010 by PexSupply Staff from NY
                                      • 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        dear sir i am looking to replace the rotting A/C insulation on my home systems tubing but not sure which size i need? are all home A/C units standard?
                                        thanks
                                        Asked on 9/19/2010 by john from stratham, nh

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The tubing for the A/C units are not standard sizes. The tubing is usually dependent on the manufacturer, model and size of your A/C unit. This is the largest line insulation we sell so it will most likely work in your application. It may be a little loose on the lines but you would be able to zip tie the insulation down to the tubing.

                                          Answered on 9/20/2010 by PexSupply Staff from NY
                                      Displaying questions 1-8

                                      Do you have a question about this product?