1-5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6' Zoom

1-5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

SKU:6RXL038158

Brand: K-Flex

K-Flex
Qty Price
$8.35
/ each
$161.00 / box (20 units x $8.05)
In Stock! Ships in 24-48 Hours
(104 Available)
0

Resources

Specs

Application: 1-1/2" Pipe
Wall Thickness: 3/8"
R-Value:
?
2.5
Color: Black
Length (Feet): 6 ft.
Operating Temp Range: -70°F to 200°F
Density: 3-6 PCF
Water Absorption: <0.20% by volume
Chemical/Solvent Resistance: Good
Mildew Resistance/Air Erosion: Pass
Ozone Resistance: Pass

Description for K-Flex 6RXL038158

Overview:

Insul-Lock® insulation products and accessories are widely recognized by the HVACR and Plumbing wholesale trade. They offer superior product characteristics such as cold weather flexibility, durable skin surface and exacting manufacturing tolerances.

Insul-Lock® Seam-Seal pipe insulation is an environmentally friendly, CFC-free, flexible elastomeric insulation, pre-slit with a factory-applied pressure sensitive adhesive. It is black in color and identified as Insul-Lock® Seam-Seal. This superior closed cell insulation is designed to retard heat flow and prevent condensation when properly installed. Insul-Lock® Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Insul-Lock® Seam-Seal has the same excellent insulation properties as standard Insul-Tube® and is used on similar applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. Insul-Lock® Seam- Seal can be used with heat tracing/heat tapes.

Insul-Lock uses the pressure sensitive adhesive (PSA) seam-seal system. The PSA system enables the user to fit the tube over the pipe, peel back the release liner and apply pressure to close (starting at the ends and working your way to the center) to install your insulation in seconds! This system guarantees a strong, durable seal without the risk of messy adhesives that could spill.

Insul-Lock® Seam-Seal is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth.

K-Flex USA elastomeric insulation products are GREENGUARD® certified as low VOC materials, meeting the requirements of the Children and Schools classification, the most stringent requirements. Additionally, all K-Flex USA elastomeric insulation products are GREENGUARD® listed for mold resistance and meet the "mold resistant" criteria.

Features and Benefits:

  • Faster install
  • Ideal for straight runs
  • Moisture vapor resistance
  • Seam seal pressure sensitive adhesive (PSA) for quick and easy installation with no mess
  • Withstands temperature ranges of -70°F to 200°F (-57°C to 93°C)
  • Mold and mildew resistant
Applications:
  • Systems
    • Air conditioning
    • Cold water
    • Chilled water
    • Refrigeration
    • Duct wrap
    • Hot water
  • Projects
    • Commercial/multi-family housing
    • Hospitals
    • Hotels
    • Schools
    NOTE: For more detailed product information, see the "Product Information/Specifications" document below.

1-5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

REVIEW SNAPSHOT®

by PowerReviews
K-Flex1-5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'
 
4.2

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

85%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (9)

        Most Liked Positive Review

         

        Gets the job done, but...

        Great price for a good material.

        I used this to insulate mostly-exposed hot water pipes in my unfinished basement. It's fast, easy and a sharp knife provides surprisingly exact cuts. It's...Read complete review

        Great price for a good material.

        I used this to insulate mostly-exposed hot water pipes in my unfinished basement. It's fast, easy and a sharp knife provides surprisingly exact cuts. It's flexible enough to be stretched a bit to get into tight spaces between, say, the pipe and a beam. The top layer can fails and split open a bit in spots.

        I couldn't give it a full five stars because the adhesive is tricky. It works well if you connect the sides correctly to close the seam, but it can't be re-placed once stuck together. It can be pulled off the base material, especially at the end of the insulation section.

        Be careful, take your time and you should be OK.

        VS

        Most Liked Negative Review

         

        Adhesive failed to hold within 24 hours

        The 1-1/2" pipe insulation matched the 1-1/2" pex pipe dimensions on the heating pipes in the crawl space, and the adhesive tape on the insulation edges made the initial...Read complete review

        The 1-1/2" pipe insulation matched the 1-1/2" pex pipe dimensions on the heating pipes in the crawl space, and the adhesive tape on the insulation edges made the initial installation quick and easy. However, the adhesive joint failed to stay together within 24 hours with long gaps opening up to 2" wide. I had to install duct tape along most of the seams to keep the pipe insulation together. It took too much effort to install both insulation and then duct tape to consider using this product again.

        Reviewed by 13 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        2.0

        Adhesive failed to hold within 24 hours

        By Bart

        from Fairbanks AK

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

              The 1-1/2" pipe insulation matched the 1-1/2" pex pipe dimensions on the heating pipes in the crawl space, and the adhesive tape on the insulation edges made the initial installation quick and easy. However, the adhesive joint failed to stay together within 24 hours with long gaps opening up to 2" wide. I had to install duct tape along most of the seams to keep the pipe insulation together. It took too much effort to install both insulation and then duct tape to consider using this product again.

              • Was this a gift?:
              • No
               
              1.0

              Bad product

              By Jim

              from Illinois

              Verified Reviewer

              Comments about 1-5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

              I was extremely disappointed. There are many better products out there at a lower price.
              I used this for 1-1/4" iron heat pipes. The memory in it had no ability to keep it closed onto the pipe. The glue doesn't hold it shut. It needs to be taped every 6"-8" just to keep it on the pipe. The result is poor insulation with a crummy looking final job. If you need a good looking final product you'll probably need to replace this stuff after you install it.
              I recommend that you get a better pipe wrap.

               
              5.0

              fantastic product

              By Sandi

              from Decatur, In

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                    easy to use and very affective.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Pipe insulation

                    By Ron

                    from Howell nj

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-3/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                          Pipe insulation goes on easy and works great.put this on my hot water base board heating pipes and the seam opened up after installed.took some of there tape and put on seam and that fixed it.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Quick and Painless installation

                          By MacGyver

                          from Rochester, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                Measure, cut and place. Peel the backing and press together. No taping required.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Excellent Product! Excellent Service

                                By Doc Z

                                from Rochester, NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                      Replaced the original insulation that was only 3 years old. The quality of this product was markedly better than the original. Shipping was lightning fast, and I received the product WAY faster than anticipated.

                                      A++++ for the entire purchase experience!

                                      • Was this a gift?:
                                      • No
                                       
                                      4.0

                                      Great price

                                      By homediy

                                      from Chalmette, LA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                            Product was exactly what ordered and delivered promptly. Packaging was less than desirable. Some pieces were bent, crushed, deformed and usable.

                                            • Was this a gift?:
                                            • No

                                            (0 of 1 customers found this review helpful)

                                             
                                            4.0

                                            Must be taped!

                                            By DaveBailey

                                            from Grosse Ile, MI.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 2-1/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                                  Tight fit. Make sure you OverSize Diameters!

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  I did like this product.

                                                  By cuz

                                                  from Walkertown NC

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                                        I used this product wrapping 3/4 pex for a water stove. Was easy to use plus made a great looking job. Will know later if it does keep the hot water hot going from the water stove to the heat exchanger in my forced air duck work. No problems with the product and got great service with the people from Pex supply.

                                                        • Was this a gift?:
                                                        • No

                                                        (0 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        looks great, clean

                                                        By john

                                                        from indiana

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6':

                                                              this looks so much better than the fiberglass wrap. conforms around joints and elbows great

                                                              • Was this a gift?:
                                                              • No

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              10 Questions | 12 Answers
                                                              Displaying questions 1-10
                                                              • 1-1/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                Can this be used where the tubing inside is metal braided because we have to radius this tube around a tank that is 11' in diameter?
                                                                Asked on 2/26/2015 by Jerry from Bloomington MN

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  yes it can

                                                                  Answered on 2/27/2015 by Supplyhouse Staff from New York
                                                              • 5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                Could the pipe insulation be painted
                                                                Asked on 12/6/2014 by Dublin38 from Gardena, CA, 90249

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  No, the manufacturer does not approve painting the pipe insulation. Doing so will void the warranty.

                                                                  Answered on 12/11/2014 by SupplyHouse Staff from NY
                                                              • 1-5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                I have a 1 1/2 sump pump line that extends 18 inches past the exterior wall. I live in Wisconsin and was wondering if this will help the 18 inch of pipe sticking out the exterior wall from freezing. The water from the sump pump is then piped underground to a drainage ditch. The underground pipe never seems to freeze, but that 18 inches of pipe seems to. Can you help??
                                                                Asked on 4/1/2014 by HD

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, adding insulation to the exposed 18" of pipe will help reduce the risk of freezing. This product has moderate UV resistance and can be used in outdoor applications (except roofs).

                                                                  Answered on 4/2/2014 by SupplyHouse Staff from New York
                                                              • 5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                I read and my supplier says that the pre-glue strip foam pipe insulation cannot be used on PEX. What makes some insulation PEX ready and some not? What makes the Insul-Lock PEX compatible?
                                                                Asked on 7/15/2013 by James

                                                                1 answer

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  There's no thermal reason that it won't work, and the diameters are about the same, but there's no effective way to install/hang/support it and have it look decent.  As well, PEX expands and contracts which, depending on how the insulation is installed and supported, may cause the glue seals the separate over time.
                                                                  If allowance were made for expansion, the foam insul could be used on stick (non-flexible)PEX, but that's typically only 1-inch and larger pipe.

                                                                  Answered on 7/15/2013 by Anonymous
                                                              • 1-3/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                Hi, will this product fit 1 1/4" cast iron pipes?

                                                                thanks
                                                                Asked on 10/17/2012 by travis from United States

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Travis,
                                                                  I'm assuming you mean 1-1/4 "black iron" pipe instead of "cast iron". In
                                                                  which case a 1-1/4" black iron pipe has an outside diameter of 1.66",
                                                                  therefore, this choice of insulation will not work.
                                                                  PAT DIVITO, PE l FLUOR l Mgr Electrical Engineering, Data Center and
                                                                  Integrated Systems Support l Facility Management l ****@***.*** l O
                                                                  ***.****l M***.****
                                                                  From:

                                                                  Answered on 10/18/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  It will fit any pipe with a 1-3/8" outside diameter.

                                                                  Answered on 10/26/2012 by PexSupply Staff from NY
                                                              • 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                I am puting in a hot watter circulaing reiculating system for my new tankless system using 3/4 pex . I want to insulate the hot water piping . all is installed in basemnt .Don't want to loose heat in circulting lines.What schould I use for pipe insulation?
                                                                Asked on 5/13/2012 by Gary from Cleveland,ohio

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  First, remember pex needs to be supported. Plan the support system while
                                                                  planning the insulation of the line.
                                                                  Doubling the R-value does not mean you cut the heat loss in half. However
                                                                  added insulation will always reduce the loss. The key is that there is a
                                                                  point of diminishing returns.
                                                                  If you can afford it and want to reduce as much heat loss as possible -
                                                                  double up on the insulation. The key is that corners, bends, connectors
                                                                  should also be insulated and sealed. I my recirc lines I can feel and
                                                                  measure some heat loss through the insulation even though I used a ½ wall
                                                                  insulation. I will probably go back and add a second thicker (cheaper)
                                                                  layer of pipe insulation on top of what I had previously done.
                                                                  You need to meet the minimal codes in your area. After that it comes down
                                                                  to how much you are willing to spend and if you are expecting a fast or
                                                                  slow return on your investment.

                                                                  Answered on 5/13/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This is the proper insulation for 3/4" PEX that we carry. We also sell pre-insulated AquaPEX tubing from Uponor.

                                                                  Answered on 5/23/2012 by PexSupply Staff from NY
                                                              • 1/2" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                I have pex tubing in my attic that sometimes freezes in the winter. Can this be used to insulate pex?
                                                                Asked on 12/12/2011 by buddha from cleveland

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This insulation can be used with PEX. PEX has the same outside diameter as copper and CPVC. Outside diameter will always be 1/8" larger than the listed size of the tubing.

                                                                  Answered on 12/12/2011 by PexSupply Staff from NY
                                                              • 5/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                Do you carry any pipe insullation for 3/4" AC copper pipe?
                                                                Asked on 9/23/2010 by GARY from MARLTON, NJ

                                                                1 answer

                                                              • 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                CAN I USE THIS PRODUCT ON 90 DEGREE BENDS? iF NOT WHAT DO YOU SUGGEST?
                                                                Asked on 9/20/2010 by GARY from MARLTON, NJ

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, this material is able to make 90 degree bends.

                                                                  Answered on 9/21/2010 by PexSupply Staff from NY
                                                              • 7/8" Pipe (O.D.) x 3/8" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                dear sir i am looking to replace the rotting A/C insulation on my home systems tubing but not sure which size i need? are all home A/C units standard?
                                                                thanks
                                                                Asked on 9/19/2010 by john from stratham, nh

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The tubing for the A/C units are not standard sizes. The tubing is usually dependent on the manufacturer, model and size of your A/C unit. This is the largest line insulation we sell so it will most likely work in your application. It may be a little loose on the lines but you would be able to zip tie the insulation down to the tubing.

                                                                  Answered on 9/20/2010 by PexSupply Staff from NY
                                                              Displaying questions 1-10

                                                              Do you have a question about this product?