3-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6' Zoom

3-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6'

SKU:6RXL048318

Brand: K-Flex

K-Flex
Qty Price
$23.55
/ each
$113.25 / box (5 units x $22.65)
In Stock! Ships in 24-48 Hours
(35 Available)
0

Resources

Specs

Application: 3" Pipe
Wall Thickness: 1/2"
R-Value:
?
3.1
Color: Black
Length (Feet): 6 ft.
Operating Temp Range: -70°F to 200°F
Density: 3-6 PCF
Water Absorption: <0.20% by volume
Chemical/Solvent Resistance: Good
Mildew Resistance/Air Erosion: Pass
Ozone Resistance: Pass

Description for K-Flex 6RXL048318

Overview:

Insul-Lock® insulation products and accessories are widely recognized by the HVACR and Plumbing wholesale trade. They offer superior product characteristics such as cold weather flexibility, durable skin surface and exacting manufacturing tolerances.

Insul-Lock® Seam-Seal pipe insulation is an environmentally friendly, CFC-free, flexible elastomeric insulation, pre-slit with a factory-applied pressure sensitive adhesive. It is black in color and identified as Insul-Lock® Seam-Seal. This superior closed cell insulation is designed to retard heat flow and prevent condensation when properly installed. Insul-Lock® Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Insul-Lock® Seam-Seal has the same excellent insulation properties as standard Insul-Tube® and is used on similar applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. Insul-Lock® Seam- Seal can be used with heat tracing/heat tapes.

Insul-Lock uses the pressure sensitive adhesive (PSA) seam-seal system. The PSA system enables the user to fit the tube over the pipe, peel back the release liner and apply pressure to close (starting at the ends and working your way to the center) to install your insulation in seconds! This system guarantees a strong, durable seal without the risk of messy adhesives that could spill.

Insul-Lock® Seam-Seal is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth.

K-Flex USA elastomeric insulation products are GREENGUARD® certified as low VOC materials, meeting the requirements of the Children and Schools classification, the most stringent requirements. Additionally, all K-Flex USA elastomeric insulation products are GREENGUARD® listed for mold resistance and meet the "mold resistant" criteria.

Features and Benefits:

  • Faster install
  • Ideal for straight runs
  • Moisture vapor resistance
  • Seam seal pressure sensitive adhesive (PSA) for quick and easy installation with no mess
  • Withstands temperature ranges of -70°F to 200°F (-57°C to 93°C)
  • Mold and mildew resistant
Applications:
  • Systems
    • Air conditioning
    • Cold water
    • Chilled water
    • Refrigeration
    • Duct wrap
    • Hot water
  • Projects
    • Commercial/multi-family housing
    • Hospitals
    • Hotels
    • Schools
    NOTE: For more detailed product information, see the "Product Information/Specifications" document below.

3-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6'

REVIEW SNAPSHOT®

by PowerReviews
K-Flex4-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6'
 
4.3

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

92%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (10)

        Most Liked Positive Review

         

        Don't depend on the adhesive

        I am an amateur and used the product to insulate my basement pipes for my hot water heating system (to prevent unnecessary heat loss to the basement.) (Max water temp is 180F)...Read complete review

        I am an amateur and used the product to insulate my basement pipes for my hot water heating system (to prevent unnecessary heat loss to the basement.) (Max water temp is 180F) This product came with a tape adhesive that went the length of the pipe insulation. After a few days the adhesive loosened and I used duct tape to reinforce.

        I am also unsure (with this and insulation for a smaller pipe) if I measured/ordered correctly for the size of pipe. How snugly should the insulation fit?

        The product was easy to use and seems to do the job. I don't like to use fiberglass wrap and this was much easier. The pipe wrap could be cut to size and used on elbows to some extent. (Because I was not using the insulation to protect from freezing, it was not necessary to get every spot of pipe covered.)

        Perhaps this was overkill for hot water heating pipes, but hardware stores do not carry insulation sleeves for larger pipes. Not sure if I will recover my costs with heat saved. (Basement was always the warmest room in the house!) Not sure if I will insulate the incoming pipes (cooler) as well as the outgoing lines.

        Seems to be a quality product.

        VS

        Most Liked Negative Review

         

        Does not do what it says

        This product claimed to seal and you can't even take it apart, well mine didn't not seal so I have to seal it with duct tape. Bought to save money on air conditioning unit...Read complete review

        This product claimed to seal and you can't even take it apart, well mine didn't not seal so I have to seal it with duct tape. Bought to save money on air conditioning unit use. We Will see

        Reviewed by 13 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        easy to install

        By ted

        from cape cod mass

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 7/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6':

              great for my DW system

              • Was this a gift?:
              • No
               
              4.0

              Installation Is A Snap

              By Not-a-plumber

              from Dallas, TX

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 5/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6':

                    Wear the gloves! They make this 'no fuss - no mess' Simply press the pipe into the insulation, carefully peel back a few inches on both sides starting at one end keeping them apart then align the ends, press together and as you peel both sides at once, press together as you move to the other end. The glue sticks very well. If you do it well, you can slide the insulation into place after installed around the pipe as in an unreachable spot or up a wall cavity. The only drawback we found was a few ends were a little difficult to start the peeling, not a big deal. Just have patience with it. We ran our first 360 feet in about 2-1/2 hours in an open attic with a home run system.

                     
                    1.0

                    Does not do what it says

                    By Virginia

                    from El Cajon, CA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 5/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6':

                          This product claimed to seal and you can't even take it apart, well mine didn't not seal so I have to seal it with duct tape. Bought to save money on air conditioning unit use. We Will see

                          • Was this a gift?:
                          • No

                          (0 of 1 customers found this review helpful)

                           
                          5.0

                          Nice insulation

                          By JohnnyDIY

                          from Atlanta, GA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 5/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6':

                                The picture doesn't show there is a 1in. tape roll-over in additional the seam glue. Big box stores were sold out of all pipe insulation for entire Metro area due to unseasonably severe cold spell. PS had insulation in-stock.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                As expected

                                By Joe C

                                from Staten Island, NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-3/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6':

                                      Product as expected, good quality and easy to install. Insulating cellar boiler loop.

                                      • Was this a gift?:
                                      • No

                                      (1 of 2 customers found this review helpful)

                                       
                                      5.0

                                      Fast delivery, great product

                                      By Bob

                                      from Hunt Texas

                                      Verified Buyer

                                      Comments about 2-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6':

                                      This insulation was delivered promptly and it was of higher quality than I expected

                                       
                                      4.0

                                      Insul-lock pipe insulation

                                      By Captain John

                                      from Hertford, NC

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6':

                                            I use it to wrap electrical cables that run up the inside of my sailboat mast (45 ft boat, 63 ft mast)to dampen any slapping noise that is typical of cables inside a mast. I wanted a product that would not disintegrate/crumble over the years, and your specs seem to fit the bill. Time will tell. However, the product is very easy to apply and with judicious use of your special tape between 6 ft sections it stays in place on this vertical array very well. Thanks for a great product. John

                                            • Was this a gift?:
                                            • No

                                            (1 of 1 customers found this review helpful)

                                             
                                            4.0

                                            Don't depend on the adhesive

                                            By Nan by the Lake

                                            from Racine WI

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6':

                                                  I am an amateur and used the product to insulate my basement pipes for my hot water heating system (to prevent unnecessary heat loss to the basement.) (Max water temp is 180F) This product came with a tape adhesive that went the length of the pipe insulation. After a few days the adhesive loosened and I used duct tape to reinforce.

                                                  I am also unsure (with this and insulation for a smaller pipe) if I measured/ordered correctly for the size of pipe. How snugly should the insulation fit?

                                                  The product was easy to use and seems to do the job. I don't like to use fiberglass wrap and this was much easier. The pipe wrap could be cut to size and used on elbows to some extent. (Because I was not using the insulation to protect from freezing, it was not necessary to get every spot of pipe covered.)

                                                  Perhaps this was overkill for hot water heating pipes, but hardware stores do not carry insulation sleeves for larger pipes. Not sure if I will recover my costs with heat saved. (Basement was always the warmest room in the house!) Not sure if I will insulate the incoming pipes (cooler) as well as the outgoing lines.

                                                  Seems to be a quality product.

                                                  • Was this a gift?:
                                                  • No

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  FORM RUBBER PIPE INSULATION BY K-FLES

                                                  By EARL200

                                                  from CONNECTICUT, USA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6':

                                                        IT'S GOOD. iT'S SOAFT AND FLEXIABLE FORM RUBBER PIPE INSULATION. IT'S NOT THE MUCH MORE RIGID FOAM PLASTIC INSULATION WHICH REQUIRES SEPARATE MOLEDED PIECES OF INSULATION FOR EACH FITTING.
                                                        WITH THE K-FLEX YOU CAN INSTALL A LONG PIECE ON A STRAIGHT PIECE OF PIPE AND THEN SLIDE IT AROUND THE 90 DEGRELL ELBOWS. IF IT STICKS JUST SPRAY THE PIPE OR THE INSULATION WITH A LITTLE SILICON SPRAY. THEN IS WILL SLIP AND SLIDE VERY EASILY. THERE ARE TWO PEEL AND STICK GLUE STRIPS. ONE FOR THE BUT JOINT AND ONE THAT OVER LAPS THE BUT JOINT. OTHER BRANDS DO JUST THE BUTT JOINT. ALSO PEX SUPPLY HAS GOOD PRICES ON THIS AND HARD TO FIND SIZES. THEY CRAM IT IN A CUIB BOX SO IT COMES OUT ALL BENT OUT OF SHAP. DO NOT LEAVE IT IN THE BOX. LAY IT OUT FLAT FOR A COUPLE OF DAYS AND IT WILL STRAIGHTEN OUT.

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        4.0

                                                        Good Product

                                                        By Chief39

                                                        from Fairfield CT

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 4-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6':

                                                              I used this to cover garage support poles to protect car doors when opening. It is a little hard to find in this size and works well. The shipping seemed a bit slow compared to other suppliers I use in similar areas.

                                                              • Was this a gift?:
                                                              • No

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              5 Questions | 7 Answers
                                                              Displaying questions 1-5
                                                              • 5/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                How strong is the glue? If at some time in the future I need to remove this can it be removed with out tearing and reused.
                                                                Asked on 1/26/2014 by Marcy from Hampton VA

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The glue is extremely sticky and there is no way to reuse it. In fact, you
                                                                  have to make sure the piece is in place before you take off the plastic
                                                                  backer. Otherwise the glue sticks to everything including the pipe. To
                                                                  make sure the glue continues to stick, I would recommend some cable ties in
                                                                  the areas that are likely to come apart, like 90 degree turns.
                                                                  good luck!

                                                                  Answered on 1/26/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  my experience was that the glue strip tended to de-laminate from the foam when I pulled it apart, although not entirely. you could maybe only reseal it once but I would have glue on hand - not sure which kind would be best for the application.
                                                                  good luck!

                                                                  Answered on 1/26/2014 by Anonymous
                                                              • 2-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                At what temperature will a domestic water line wrapped in this product freeze
                                                                Asked on 11/25/2013 by Bob from Louisville, KY.

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  32 Degrees Fahrenheit.

                                                                  Answered on 11/25/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  If the water in the line is not moving than eventually (a few days) the line
                                                                  will freeze. It
                                                                  does not lower the freezing point of the line but only insulates it and the
                                                                  cold will eventually
                                                                  penetrate the line if the liquid is not moving.

                                                                  Answered on 11/25/2013 by Anonymous
                                                              • 2-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                2" white pvc drain pipe below above garage apartment freezing.
                                                                Will this product help?
                                                                Asked on 6/11/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  We would recommend that you use heat tape and insulation instead.

                                                                  Answered on 6/13/2011 by PexSupply Staff from NY
                                                              • 4-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                I have 2" steel pipe on my cellar hot water furnace pipes. What size insulation coverings should I use and what can I use to cover the fittings/joints which are larger? Foam spray or tape for example.
                                                                Asked on 2/1/2011 by Jim C from Bala Cynwyd,PA

                                                                1 answer

                                                              • 2-5/8" Pipe (O.D.) x 1/2" Wall Insul-Lock Pipe Insulation, 6'

                                                                Q:

                                                                Black plastic, 1 and 1/2 inch outside diameter water line pipe.
                                                                What insulation should I use?
                                                                Asked on 12/9/2010 by Doudie from B.C.

                                                                1 answer

                                                              Displaying questions 1-5

                                                              Do you have a question about this product?