1-1/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6' Zoom

1-1/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6'

SKU:6RXL100118

Brand: K-Flex

K-Flex
Qty Price
$20.75
/ each
$199.50 / box (10 units x $19.95)
In Stock! Ships in 24-48 Hours
(215 Available)
0

Resources

Specs

Application: 1" Pipe
Wall Thickness: 1"
R-Value:
?
7.1
Color: Black
Length (Feet): 6 ft.
Operating Temp Range: -70°F to 200°F
Density: 3-6 PCF
Water Absorption: <0.20% by volume
Chemical/Solvent Resistance: Good
Mildew Resistance/Air Erosion: Pass
Ozone Resistance: Pass

Description for K-Flex 6RXL100118

Overview:

Insul-Lock® insulation products and accessories are widely recognized by the HVACR and Plumbing wholesale trade. They offer superior product characteristics such as cold weather flexibility, durable skin surface and exacting manufacturing tolerances.

Insul-Lock® Seam-Seal pipe insulation is an environmentally friendly, CFC-free, flexible elastomeric insulation, pre-slit with a factory-applied pressure sensitive adhesive. It is black in color and identified as Insul-Lock® Seam-Seal. This superior closed cell insulation is designed to retard heat flow and prevent condensation when properly installed. Insul-Lock® Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Insul-Lock® Seam-Seal has the same excellent insulation properties as standard Insul-Tube® and is used on similar applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. Insul-Lock® Seam- Seal can be used with heat tracing/heat tapes.

Insul-Lock uses the pressure sensitive adhesive (PSA) seam-seal system. The PSA system enables the user to fit the tube over the pipe, peel back the release liner and apply pressure to close (starting at the ends and working your way to the center) to install your insulation in seconds! This system guarantees a strong, durable seal without the risk of messy adhesives that could spill.

Insul-Lock® Seam-Seal is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth.

K-Flex USA elastomeric insulation products are GREENGUARD® certified as low VOC materials, meeting the requirements of the Children and Schools classification, the most stringent requirements. Additionally, all K-Flex USA elastomeric insulation products are GREENGUARD® listed for mold resistance and meet the "mold resistant" criteria.

Features and Benefits:

  • Faster install
  • Ideal for straight runs
  • Moisture vapor resistance
  • Seam seal pressure sensitive adhesive (PSA) for quick and easy installation with no mess
  • Withstands temperature ranges of -70°F to 200°F (-57°C to 93°C)
  • Mold and mildew resistant
Applications:
  • Systems
    • Air conditioning
    • Cold water
    • Chilled water
    • Refrigeration
    • Duct wrap
    • Hot water
  • Projects
    • Commercial/multi-family housing
    • Hospitals
    • Hotels
    • Schools
    NOTE: For more detailed product information, see the "Product Information/Specifications" document below.

1-1/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6'

REVIEW SNAPSHOT®

by PowerReviews
K-Flex1-5/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6'
 
4.8

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Doing a great job

        By alltrades DIYer

        from Central KY

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about 1-5/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6':

              I recently installed a whole house steam humidifier which uses a thick wall rubber hose to deliver the steam to discharge nozzles in the ductwork. The humidifier works great, but was losing a lot of heat through the hose. Apparently there is considerable amount of steam condensing back into liquid in the hose, and there are tables in the installation manual showing steam loss based on hose length. I was able to get by with a little over 3 feet of hose, but was still having a lot of heat loss. I measured the temperature of the outer skin of the hose at 140 deg. F with a thermocouple, and after installing the insulation, the outer temperature of the insulation was about 80 deg. F. This is a very expensive piece of insulation, but is doing a very good job for my application. I calculate it will have to save 300 KWH of electricity to break even for the cost of the insulation. In the meantime, my home is comfortable with the humidifier, and I have the perception I'm saving energy.

              • Was this a gift?:
              • No
               
              5.0

              Best I could find

              By Nell

              from Colorado

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 7/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6':

                    I insulated all our hot water and radiator supply pipes with this R-7 pipe insulation. This is the highest R-value pipe insulation I could find. Most of the pieces had a nice very sticky two sided edge that were covered films to remove from each side and press together to seal. It sticks tight and does not need tape too. A few of the sections had only one sticky side and then an overlapping sticky paper like covering for the seam. That was a two step process--remove the sealing film and then the overlapping film. I'm not sure which actually performs better or if they are the same--they are equally easy to install in my opinion.
                    Sizing is a bit tricky, you have to size the outside diameter of the pipe and the wall thickness of the insulation--in this case 7/8" inside opening (for 3/4" pipe) with a 1" wall. But I also used this on some 1/2" pipe since I didn't want to figure exactly what I needed for two sizes. It is a bit loose but seals just as well. Energy Star only requires R-3 but in most cases, more is better with insulation.

                    • Was this a gift?:
                    • No

                    (1 of 1 customers found this review helpful)

                     
                    4.0

                    Good insulation

                    By Jules

                    from Seattle, WA

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-1/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6':

                          There is no comparison between this product and the cheap polyethylene foam insulation sold at big box stores. This is a serious, professional product. The reason I rated it 4 stars instead of 5 is that I received three different products when I ordered this. One was consistent with the website image: Pre-slit with adhesive. The second type I received was unslit, so I had to cut it and seal back together with contact cement. The third type I received was the best of the three. It was pre-slit but also had an adhesive flap on the outside to keep the slit sealed

                          • Was this a gift?:
                          • No

                          (1 of 1 customers found this review helpful)

                           
                          4.0

                          could be tougher

                          By art

                          from ashford,ct

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-3/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6':

                                great r-value, wish it was a little tougher to
                                keep critters from destroying it. easy to install.
                                not cheap, but highest r-value

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                The Right Stuff!

                                By Kevin

                                from Frisco, TX

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 7/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6':

                                      Appears to be Factory Replacement. Quick turn around time from online purchase to delivery. Fair price. Completely satisfied with SupplyHouse service.

                                      Too damp outside to install at moment. Critical factor in Wall Insul-Lock Pipe will be glue joint. Curious to see performance of this aspect-will update on its performance after the heat of our Texas Summers!

                                      • Was this a gift?:
                                      • No

                                      (1 of 2 customers found this review helpful)

                                       
                                      5.0

                                      High Quality Stuff!

                                      By Dave the Energy Guy

                                      from Doylestown Pa

                                      Verified Buyer

                                      Comments about 1-1/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6':

                                      Not the cheap stuff from the big box stores! The seams seal very well. High quality pipe insualtion.

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      great for solar loop

                                      By Pete

                                      from Telford PA

                                      Verified Buyer

                                      Comments about 1-1/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6':

                                      you can use this insulation on solar loop

                                      (1 of 2 customers found this review helpful)

                                       
                                      5.0

                                      great for solar loop

                                      By Pete

                                      from Telford PA

                                      Verified Buyer

                                      Comments about 1-1/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6':

                                      it a great product because it is split and works great on solar loop systems

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Heavy Duty

                                      By Caveman

                                      from Atlanta

                                      Verified Buyer

                                      Comments about 2-1/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6':

                                      This pipe insulation is excellent, the attachment adhesive strips really hold and the insulation material is first rate. Recommended.

                                      Displaying reviews 1-9

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      7 Questions | 16 Answers
                                      Displaying questions 1-7
                                      • 2-1/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        Is this one 6' piece?
                                        Asked on 7/12/2012 by Scott

                                        5 answers

                                        • VERIFIED BUYER

                                          A:

                                          It's been awhile, but I think yes. It's good insulation.

                                          Answered on 7/12/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          YES, IT IS ONE PIECE

                                          Answered on 7/12/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes, this product is one continuous length piece.

                                          Answered on 7/12/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          yes

                                          Answered on 7/12/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes it is one six-foot piece

                                          Answered on 7/12/2012 by Anonymous
                                      • 1-5/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        Can this insulation be used below grade (underground) to insulate a PVC water line from a septic tank to the mound septic system? Would you recommend another insulation product?
                                        Asked on 3/21/2012 by Rich from Mankato, MN

                                        6 answers

                                        • VERIFIED BUYER

                                          A:

                                          I'm not sure what product you refer to but liquid between the tank and the
                                          system will be not flowing most of the time. If the pipe you are insulating
                                          is within the freeze zone it WILL freeze up. I believe that the insulation
                                          on this pipe is designed to reduce heat loss not prevent freezing. I don't
                                          understand why you are running a water line to a septic system in any
                                          event. f the water is circulating rather than straight through then adding
                                          anti-freeze solution to the water will do the job.

                                          Answered on 3/21/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          I would NOT use this type of insulation underground. Direct burial would
                                          cause the weight of the dirt to crush the soft foam like insulation reducing
                                          its insulation factor significantly. You need some type of rigid and
                                          moisture proof insulation like a Closed cell polyurethane spray foam.

                                          Answered on 3/21/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          I used this insulation for the pipe coming off my hot water heater.
                                          They are pricey but are commercial grade. I don't know if they can be
                                          used underground but I would try it if you have a problem with freezing.

                                          Answered on 3/21/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          This is slightly porous material, so it's not suitable for any possible wet environment. If you needed to use it underground, I'd wrap it in 6 mil or heavier poly sheet plastic, and tape it well with construction tape. Think of it sitting in a bathtub of water, and protect it against that, and you may be okay.
                                          If you use it above ground, I've had success wrapping it in heavy tin-foil, it protects it from the sun, and keeps the rain out. That would be too fragile for underground work.

                                          Answered on 3/21/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          Rich,
                                          Unless the septic system is used only sporadically during the winter there
                                          shouldn't be an issue if the pipes are buried. There is enough heat
                                          released from the digestion in the tank to keep a lot of the plumbing much
                                          warmer than what you would imagine.
                                          However, if your system is not in regular use, or if your pipe is exposed
                                          then I can see no big issue with trying this. If you want a more
                                          professional answer I would contact the manufacturer directly, THere is
                                          quite a bit of info already if you click on the details in the PEX site
                                          under this particular size.
                                          I have done an installation where I am concerned about UV degradation
                                          because the pipes are exposed to sunlight all day. To solve this issue I
                                          spiral wrapped the foam with a UV barrier tape and so far there has been no
                                          issue.
                                          An alternate method that I have done (that is still working after 30 years)
                                          is to lay a sheet of Dow (pink) foam inulation 1" or thicker directly on
                                          top of the pipe in the trench. Backfill right over it and you should be
                                          more than good. I see -20F at least once a year. This is for my well line,
                                          which because of ledge is only under 12-18 inches of cover.
                                          Hope this helps.

                                          Answered on 3/22/2012 by Another PexSupply Customer
                                        • VERIFIED BUYER

                                          A:

                                          Generally for underground applications you might consider using a cellular glass foam insulation (Foamglas by Pittsburgh Corning) as it is not just closed-cell but rigid and waterproof and suitable for burial with some added protection. However, Foamglas is hard to find for other than industrial purposes. If you can keep Insul-Lock from PexSupply dry and protected from crushing then it might be suitable for your application. Insul-Lock is closed-cell so will not water-log, and is therefore also somewhat crush resistant but not crush proof. I would wrap Insul-Lock with a heavy duty waterproof duct tape, and pour any sort of waterproofing around the tank end and the bare end so that any water infiltration is minimized and also provide some protection against abrasion. Another approach would be to lay a 2 inch thick 18-24 inch wide styrene board above the outfall line and under existing dirt cover.
                                          I would ensure that your septic outfall connection is self-draining and worry less about insulation other than the styrene mentioned above. If your septic system is properly designed, fluid should never be languishing in your outfall line where it can freeze up. Outfall lines should be self-draining back into the tank holding the dose pump. Check valves do not belong on this line. You may need a new design for your outfall line that keeps it below the frost line or slopes it such that when the pump is off any area above the frost line drains back into the holding tank or into a section of pipe with adequate volume below the frost line to hold any backflow.

                                          Answered on 3/21/2012 by Another PexSupply Customer
                                      • 2-5/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        I do not see steam pipes as an application for this line of products. Max temp of 200F seems slightly low.
                                        Do you have something suitable for wrapping 1-1/4" and 2" steam lines right at the boiler?
                                        Asked on 11/29/2011 by BobTheBuilder from Grosse Pointe, MI

                                        1 answer

                                        • A:

                                          You may want to look into a high temperature wrapping tape near the boiler and for odd/custom installs.

                                          Answered on 12/13/2011 by Anonymous from None
                                      • 1-1/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        WILL THIS INSULATE OUTSIDE PIPES FROM FREEZING?
                                        Asked on 11/16/2011 by dh from delphos ohio

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This will help to prevent the line from freezing. Most people will use this insulation and heat tape to stop a line from freezing.

                                          Answered on 11/18/2011 by PexSupply Staff from NY
                                      • 1-3/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        will this product dry out like arma flex. 20 years ago i insulated my heat lines in my apt house boiler room with arma flex and now the pipe insulation has all dried up and is disintegrating? will this produt do the same after time or will stay flexable like close cell?
                                        Asked on 11/15/2011 by cooky from presque isle maine

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          You should have no issue with this product drying out if you do not exceed 200 degrees.

                                          Answered on 11/18/2011 by PexSupply Staff from NY
                                      • 5/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        what is the total outside diameter of the insul-lock pipe for example 5/8 pipe OD x 1 inch would it be 2 5/8?
                                        Asked on 10/22/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, part 6RXL100058 has a total diameter of 2-5/8".

                                          Answered on 11/3/2011 by PexSupply Staff from NY
                                      • 7/8" Pipe (O.D.) x 1" Wall Insul-Lock Pipe Insulation, 6'

                                        Q:

                                        Is this flexible enough to use on curved PEX tubing? Is it similar to Armaflex SS?
                                        Asked on 3/6/2011 by raggare from Toronto ON

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This product will work with curved PEX tubing.

                                          Answered on 3/7/2011 by PexSupply Staff from NY
                                      Displaying questions 1-7

                                      Do you have a question about this product?