3/4" x 4' Type L Straight Copper Pipe Zoom

3/4" x 4' Type L Straight Copper Pipe

SKU:075-40-LCP

Brand: Kobe Wieland

Kobe Wieland
Qty Price
$11.65
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Size: 3/4"
Outside Diameter: 0.875"
Inside Diameter: 0.785"
Length (Feet): 4'
Wall Thickness: 0.045"
Type: L
Material: Copper
Application: Plumbing

Description for Kobe Wieland 075-40-LCP

3/4" x 4' Type L Straight Copper Pipe

3/4" x 4' Type L Straight Copper Pipe

REVIEW SNAPSHOT®

by PowerReviews
Kobe Wieland1-1/4" x 1' Type M Straight Copper Pipe
 
4.6

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

88%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

yes

By sticks

from texas

Verified Buyer

Comments about 1-1/4" x 1' Type M Straight Copper Pipe:

everything was great

  • Was this a gift?:
  • Yes
 
5.0

I would buy this product again and again

By dan

from ashland wi

Verified Buyer

Comments about 1/2" x 4' Type L Straight Copper Pipe:

This product was exactly as expected, and works as hoped.

  • Was this a gift?:
  • No
 
5.0

Great price, right length

By RonThePlumber

from Canandaigua, NY

Verified Buyer

Comments about 1-1/4" x 1' Type M Straight Copper Pipe:

I needed to transition from 1 1/4" iron from my boiler to 3/4" copper on my heat runs. The 1 ft. length was just right to cut into 6" pieces to use between the two reducer couplings. Saved me from buying 10 feet from a local supplier at twice the price per foot. Supply House is great and shipping is always fast.

  • Was this a gift?:
  • No
 
5.0

Get item

By RRD

from Atlanta, GA

Verified Buyer

Comments about 2" x 4' Type M Straight Copper Pipe:

Using the 2" male and female copper adapters to fasten the copper 2" pipe to my stainless steel pot.
Cut the female adapter down to create a copper nut.
The copper pipe is great!

  • Was this a gift?:
  • No
 
2.0

not 24 inches in length

By John's Lab

from southern Oregon

Verified Buyer

Comments about 1" x 2' Type M Straight Copper Pipe:

product was 1/4" short of 24", caused a problem as I needed to cut into pieces precisely 4" long.

  • Was this a gift?:
  • No
 
5.0

Good Pipe

By Mike

from Elgin, Illinois

Verified Buyer

Comments about 1-1/2" x 1' Type M Straight Copper Pipe:

I needed a small section of pipe and all of the hardware stores and supply houses would only let me buy 8ft or 10ft lengths. I actually only needed 2inches. At PEX I was able to by a 1ft section. I could have bought just the 2in bushing but that was almost as much as a 12in pipe. It worked great, barely any scrap left over. I'll buy from PEX again when I get ready to completely redo my old galvanized plumbing in my own house.

 
5.0

Overall great experience

By mudbugstew

from kansas

Verified Buyer

Comments about 2" x 3' Type M Straight Copper Pipe:

This 2" X 3' is going to work perfect for my project. This was my first order with pexsupply.com and interface was simple to use. Shipping was fast and affordable.

(1 of 1 customers found this review helpful)

 
5.0

great item

By mike

from texas

Verified Buyer

Comments about 2" x 2' Type L Straight Copper Pipe:

great product, and super fast shipping

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1-1/4" x 2' Type L Straight Copper Pipe

    Q:

    How long is each pipe?
    Asked on 3/1/2015 by Ro from Seattle

    1 answer

    • CUSTOMER CARE

      A:

      Each pipe measures 2 feet in length. The diameter of this type L pipe is 1-1/4".

      Answered on 3/2/2015 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?