1" x 3' Type M Straight Copper Pipe Zoom

1" x 3' Type M Straight Copper Pipe

SKU:100-30-MCP

Brand: Kobe Wieland

Kobe Wieland
Qty Price
$21.48
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 1"
Length (Feet): 3 ft.
Outside Diameter: 1.125"
Inside Diameter: 1.055"
Wall Thickness: 0.035"
Type: M
Material: Copper
Application: Plumbing

Description for Kobe Wieland 100-30-MCP

1" x 3' Type M Straight Copper Pipe

1" x 3' Type M Straight Copper Pipe

REVIEW SNAPSHOT®

by PowerReviews
Kobe Wieland1"" x 2' Type M Straight Copper Pipe
 
4.4

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

80%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Get item

By RRD

from Atlanta, GA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2"" x 4' Type M Straight Copper Pipe:

        Using the 2" male and female copper adapters to fasten the copper 2" pipe to my stainless steel pot.
        Cut the female adapter down to create a copper nut.
        The copper pipe is great!

        • Was this a gift?:
        • No
         
        2.0

        not 24 inches in length

        By John's Lab

        from southern Oregon

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1"" x 2' Type M Straight Copper Pipe:

              product was 1/4" short of 24", caused a problem as I needed to cut into pieces precisely 4" long.

              • Was this a gift?:
              • No
               
              5.0

              Good Pipe

              By Mike

              from Elgin, Illinois

              Verified Buyer

              Comments about Kobe Wieland 1"" x 2' Type M Straight Copper Pipe:

              I needed a small section of pipe and all of the hardware stores and supply houses would only let me buy 8ft or 10ft lengths. I actually only needed 2inches. At PEX I was able to by a 1ft section. I could have bought just the 2in bushing but that was almost as much as a 12in pipe. It worked great, barely any scrap left over. I'll buy from PEX again when I get ready to completely redo my old galvanized plumbing in my own house.

               
              5.0

              Overall great experience

              By mudbugstew

              from kansas

              Verified Buyer

              Comments about Kobe Wieland 1"" x 2' Type M Straight Copper Pipe:

              This 2" X 3' is going to work perfect for my project. This was my first order with pexsupply.com and interface was simple to use. Shipping was fast and affordable.

              (1 of 1 customers found this review helpful)

               
              5.0

              great item

              By mike

              from texas

              Verified Buyer

              Comments about 2"" x 2' Type L Straight Copper Pipe:

              great product, and super fast shipping

              Displaying reviews 1-5

              Back to top

              Q&A: Ask the Questions, share answers