2" x 2' Type M Straight Copper Pipe Zoom

2" x 2' Type M Straight Copper Pipe

SKU:200-20-MCP

Brand: Kobe Wieland

Kobe Wieland
Qty Price
$45.80
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 2"
Length (Feet): 2 ft.
Outside Diameter: 2.125"
Inside Diameter: 2.009"
Wall Thickness: 0.058"
Type: M
Material: Copper
Application: Plumbing

Description for Kobe Wieland 200-20-MCP

2" x 2' Type M Straight Copper Pipe

2" x 2' Type M Straight Copper Pipe

REVIEW SNAPSHOT®

by PowerReviews
Kobe Wieland1-1/4" x 1' Type M Straight Copper Pipe
 
4.5

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

83%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Great price, right length

        By RonThePlumber

        from Canandaigua, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4" x 1' Type M Straight Copper Pipe:

              I needed to transition from 1 1/4" iron from my boiler to 3/4" copper on my heat runs. The 1 ft. length was just right to cut into 6" pieces to use between the two reducer couplings. Saved me from buying 10 feet from a local supplier at twice the price per foot. Supply House is great and shipping is always fast.

              • Was this a gift?:
              • No
               
              5.0

              Get item

              By RRD

              from Atlanta, GA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 2"" x 4' Type M Straight Copper Pipe:

                    Using the 2" male and female copper adapters to fasten the copper 2" pipe to my stainless steel pot.
                    Cut the female adapter down to create a copper nut.
                    The copper pipe is great!

                    • Was this a gift?:
                    • No
                     
                    2.0

                    not 24 inches in length

                    By John's Lab

                    from southern Oregon

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1"" x 2' Type M Straight Copper Pipe:

                          product was 1/4" short of 24", caused a problem as I needed to cut into pieces precisely 4" long.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Good Pipe

                          By Mike

                          from Elgin, Illinois

                          Verified Buyer

                          Comments about Kobe Wieland 1-1/4" x 1' Type M Straight Copper Pipe:

                          I needed a small section of pipe and all of the hardware stores and supply houses would only let me buy 8ft or 10ft lengths. I actually only needed 2inches. At PEX I was able to by a 1ft section. I could have bought just the 2in bushing but that was almost as much as a 12in pipe. It worked great, barely any scrap left over. I'll buy from PEX again when I get ready to completely redo my old galvanized plumbing in my own house.

                           
                          5.0

                          Overall great experience

                          By mudbugstew

                          from kansas

                          Verified Buyer

                          Comments about Kobe Wieland 1-1/4" x 1' Type M Straight Copper Pipe:

                          This 2" X 3' is going to work perfect for my project. This was my first order with pexsupply.com and interface was simple to use. Shipping was fast and affordable.

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          great item

                          By mike

                          from texas

                          Verified Buyer

                          Comments about 2"" x 2' Type L Straight Copper Pipe:

                          great product, and super fast shipping

                          Displaying reviews 1-6

                          Back to top

                          Q&A: Ask the Questions, share answers