2" x 3' Type M Straight Copper Pipe Zoom

2" x 3' Type M Straight Copper Pipe

SKU:200-30-MCP

Brand: Kobe Wieland

Kobe Wieland
Qty Price
$68.75
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 2"
Length (Feet): 3 ft.
Outside Diameter: 2.125"
Inside Diameter: 2.009"
Wall Thickness: 0.058"
Type: M
Material: Copper
Application: Plumbing

Description for Kobe Wieland 200-30-MCP

2" x 3' Type M Straight Copper Pipe

2" x 3' Type M Straight Copper Pipe

REVIEW SNAPSHOT®

by PowerReviews
Kobe Wieland1" x 2' Type M Straight Copper Pipe
 
4.5

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

83%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Great price, right length

By RonThePlumber

from Canandaigua, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4" x 1' Type M Straight Copper Pipe:

        I needed to transition from 1 1/4" iron from my boiler to 3/4" copper on my heat runs. The 1 ft. length was just right to cut into 6" pieces to use between the two reducer couplings. Saved me from buying 10 feet from a local supplier at twice the price per foot. Supply House is great and shipping is always fast.

        • Was this a gift?:
        • No
         
        5.0

        Get item

        By RRD

        from Atlanta, GA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2" x 4' Type M Straight Copper Pipe:

              Using the 2" male and female copper adapters to fasten the copper 2" pipe to my stainless steel pot.
              Cut the female adapter down to create a copper nut.
              The copper pipe is great!

              • Was this a gift?:
              • No
               
              2.0

              not 24 inches in length

              By John's Lab

              from southern Oregon

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" x 2' Type M Straight Copper Pipe:

                    product was 1/4" short of 24", caused a problem as I needed to cut into pieces precisely 4" long.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Good Pipe

                    By Mike

                    from Elgin, Illinois

                    Verified Buyer

                    Comments about 1-1/2" x 1' Type M Straight Copper Pipe:

                    I needed a small section of pipe and all of the hardware stores and supply houses would only let me buy 8ft or 10ft lengths. I actually only needed 2inches. At PEX I was able to by a 1ft section. I could have bought just the 2in bushing but that was almost as much as a 12in pipe. It worked great, barely any scrap left over. I'll buy from PEX again when I get ready to completely redo my old galvanized plumbing in my own house.

                     
                    5.0

                    Overall great experience

                    By mudbugstew

                    from kansas

                    Verified Buyer

                    Comments about 2" x 3' Type M Straight Copper Pipe:

                    This 2" X 3' is going to work perfect for my project. This was my first order with pexsupply.com and interface was simple to use. Shipping was fast and affordable.

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    great item

                    By mike

                    from texas

                    Verified Buyer

                    Comments about 2" x 2' Type L Straight Copper Pipe:

                    great product, and super fast shipping

                    Displaying reviews 1-6

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    Get answers from real customers and in-house experts with AnswerBox.

                    1 Question | 1 Answer
                    Displaying question 1
                    • 1-1/4" x 2' Type L Straight Copper Pipe

                      Q:

                      How long is each pipe?
                      Asked on 3/1/2015 by Ro from Seattle

                      1 answer

                      • CUSTOMER CARE

                        A:

                        Each pipe measures 2 feet in length. The diameter of this type L pipe is 1-1/4".

                        Answered on 3/2/2015 by SupplyHouse Staff from NY
                    Displaying question 1

                    Do you have a question about this product?