Fairfax high spout kitchen sink faucet with lever handles - Brushed Chrome Zoom

Fairfax high spout kitchen sink faucet with lever handles - Brushed Chrome

SKU:K-12230-G

Brand: Kohler

Kohler
K-12230-G is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
2

Specs

Finish: Brushed Chrome
Width (Inches): 14"
Height: 10.38"
Material: Metal
Flow Rate:
?
2.2 GPM
Application: Kitchen
Type: Double Handle
Eschutcheon: No
Faucet Centers: 8"
Faucet Holes: 3
Handle Style: Metal Lever
Handles Included: Yes
Number of Handles: 2
Series: Fairfax
Sidespray: No
Soap Dispenser: No
Spout Height: 7.50"
Spout Reach: 9.38"
Theme: Victorian
Valve Type: Ceramic Disc
ADA: Yes

Description for Kohler K-12230-G

Fairfax faucets blend classic style with the ease of single-handle operation. Its affordability makes it one of the best kitchen tools you'll find.

  • KOHLER ceramic disc valves exceed industry longevity standards by over two times for a lifetime of durable performance
  • Premium material construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Handles pre-assembled on valves to simplify installation
  • Ideal height and reach provide great clearance beneath the spout
  • Lever handles
  • Low-flow aerator option available (please see latest price book)

Fairfax high spout kitchen sink faucet with lever handles - Brushed Chrome

REVIEW SNAPSHOT®

by PowerReviews
KohlerFairfax high spout kitchen sink faucet with lever handles - Brushed Chrome
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

5/5!

By Ellen

from CA

Verified Reviewer

Comments about Fairfax high spout kitchen sink faucet with lever handles - Brushed Chrome:

beautifull faucet, durable and easy to clean.
Kohler did his bests and i really like the company!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons