Pinstripe Drawer Pull - Brushed Nickel Zoom

Pinstripe Drawer Pull - Brushed Nickel

SKU:K-13125-BN

Brand: Kohler

Kohler
Qty Price
$27.95 $27.45
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Type: Drawer Pull
Application: Bathroom
Finish: Brushed Nickel
Material: Metal
Width: 3"
Depth (Inches): 1.25"
Theme: Traditional / Classic

Description for Kohler K-13125-BN

Evoking the relaxed elegance and Art Deco sensibility of the 1930s, Pinstripe accessories provide a crisp, refined look to any bath or powder room. Designed to coordinate with Pinstripe faucets, the strong lines, curves and octagonal contours create a customized style.

  • Template included for easy installation
  • Perfectly complements any bath or kitchen application

Pinstripe Drawer Pull - Brushed Nickel

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons