Soap/lotion dispenser with Transitional design (Clam shell packed) - Polished Chrome Zoom

Soap/lotion dispenser with Transitional design (Clam shell packed) - Polished Chrome

SKU:K-1893-C-CP

Brand: Kohler

Kohler
Qty Price
$35.55
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Finish: Polished Chrome
Height: 3.31"
Application: Kitchen
Spout Reach: 3.37"
Series: Transitional

Description for Kohler K-1893-C-CP

KOHLER soap/lotion dispensers are distinguished by their convenience and versatility. Refillable from the top with up to 16 ounces of liquid soap, dishwashing liquid or hand lotion, they offer the opportunity for you to customize a sink to your design vision. Install several to fill with different liquids for added convenience.

  • Coordinates with KOHLER Forte and other transitional styled faucets
  • Above-the-counter refill
  • May be installed in pre-drilled sink holes or surfaces up to 2" thick
  • Brass construction
  • C = Clam shell packed

One-Year Limited Warranty

Soap/lotion dispenser with Transitional design (Clam shell packed) - Polished Chrome

REVIEW SNAPSHOT®

by PowerReviews
KohlerSoap/lotion dispenser with Transitional design (Clam shell packed) - Polished Chrome
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

excellent

By Dave

from Northville, MI

Verified Buyer

Comments about Soap/lotion dispenser with Transitional design (Clam shell packed) - Polished Chrome:

Functional and pretty. Kolhler stuff is terrific!

 
2.0

A little pricey for what you get.

By Mike

from Jacksonville, Fl

Verified Buyer

Comments about Soap/lotion dispenser with Transitional design (Clam shell packed) - Vibrant Brushed Nickel:

This soap dispenser looks fine, but so do other similar soap dispensers which cost a fraction of this one. We replaced all the fixtures in our home with Kohler Brushed Nickel fixtures. The quality of everything else was what you would expect from Kohler. The quality of this product does not match the price tag. If I had it to do over again I would have purchased a much less expensive soap dispenser from [...] or [...].

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers