Soap/lotion dispenser with Traditional design (Clam shell packed) - Vibrant Stainless Zoom

Soap/lotion dispenser with Traditional design (Clam shell packed) - Vibrant Stainless

SKU:K-1894-C-VS

Brand: Kohler

Kohler
K-1894-C-VS is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
2

Specs

Finish: Stainless
Height: 3.44"
Length: 3.44"
Spout Height: 3.44"
Spout Reach: 3.44"

Description for Kohler K-1894-C-VS

KOHLER soap/lotion dispensers are distinguished by their convenience and versatility. Refillable from the top with up to 16 ounces of liquid soap, dishwashing liquid or hand lotion, they offer the opportunity for you to customize a sink to your design vision. Install several to fill with different liquids for added convenience.

  • Coordinates with KOHLER Forte and other transitional styled faucets
  • Above-the-counter refill
  • May be installed in pre-drilled sink holes or surfaces up to 2" thick
  • Brass construction
  • C = Clam shell packed

One-Year Limited Warranty

Soap/lotion dispenser with Traditional design (Clam shell packed) - Vibrant Stainless

REVIEW SNAPSHOT®

by PowerReviews
KohlerSoap/lotion dispenser with Traditional design (Clam shell packed) - Vibrant Brushed Nickel
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Price!

By sparky64

from Bergen county, NJ

Verified Buyer

Comments about Soap/lotion dispenser with Traditional design (Clam shell packed) - Vibrant Brushed Nickel:

Great price & very quick shipping!!
Thank you!

 
4.0

Nice addition

By Patrigrey

from Seattle, WA

Verified Buyer

Comments about Soap/lotion dispenser with Traditional design (Clam shell packed) - Vibrant Brushed Nickel:

We bought this soap dispenser in addition to the Kohler kitchen faucet that accompanied it. I like the lower profile and style. The only dislike is it works better with two hands vs one, but I am getting the knack of it now. I also like the larger reservoir for the liquid soap allowing it to be refilled less often.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons