Description
KOHLER soap/lotion dispensers are distinguished by their convenience and versatility. Refillable from the top with up to 16 ounces of liquid soap, dishwashing liquid or hand lotion, they offer the opportunity for you to customize a sink to your design vision. Install several to fill with different liquids for added convenience.

Features:
  • Customize your kitchen workspace with a traditional design that complements your faucet and décor.
  • Easy installation and everyday use, saves time
  • Greater tread length allows product to be used with thicker countertop materials
  • Vibrant PVD finishes will not scratch, tarnish or corrode over time and exceed industry standards
  • Refillable from above the counter

KOHLER Faucets Lifetime Limited Warranty
Read more
Specs
Application:
Kitchen
Spout Height:
2-3/4"
Spout Reach:
3-15/16"
Finish:
Stainless
Height (Inches):
5.5
Series:
Traditional
Material:
Brass
Capacity:
16 oz
Max Deck Thickness:
2-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A